Beli kyoritsu indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Analog Insulation Resistance TesterDeskripsi:-A palm-sized small lightweight 2 range megger.-The graduation of the scale is easy to see and is color coded by the range of voltage.-A measuring probe with a remote switch that allows switch operation at hand is standard equipment.-CE standard product.-atribut:
- AC Voltage (V): 0 to 600
- Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
- Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
- Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
- DC Voltage (V): 0 to 600
- Dimensions WxHxD (mm): 156x97x46
- Effective Maximum Display Value (MΩ): 200
- Frequency (Hz): 45 to 65
- Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
- Length (mm): 46
- Measurement Voltage (V): 500
- Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
- Outer Dimensions (mm): 97x156x46
- Power Supply: 4 AA batteries LR6 / R6 (1.5V)
- Protection Class: IP40
- Rated Current (mA) : 1 to 1.2 (a)1MΩ
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Short Circuit Current (mA): Within 1.5
- Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Fujita Waterproof Data Loggeratribut:
- Weight (g): 45
- Power: Coil type lithium battery (CR2477) x1 pieces (included)
- Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
- Protection Level: IP67 (container)
- Data Memory (dots): (Temperature / humidity) each 16000
- Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- Multi Digital Multimeter Pocket Type (Multitester)Deskripsi:-Equipped with auto range/auto power off functions.atribut:
- DC Voltage: 500V
- AC Voltage: 500V
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- TRUSCO Aluminium Beam Level (I-Beam Type) (Waterpass)atribut:
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- Hioki Phase DetectorDeskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
Daftar Harga kyoritsu indonesia Terbaru April 2026
| KYORITSU Analogue Insulation Tester | Rp2.799.900 |
| KYORITSU Analog Insulation Resistance Tester | Rp6.599.900 |
| Sanwa Instrument Insulation Resistance Tester | Rp5.099.900 |
| KOD Digital Level (Waterpass Digital) | Rp1.399.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| Hioki Voltage Detector | Rp829.900 |
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.299.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
| Fujita Waterproof Data Logger | Rp2.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/P102712276-2.jpg)








/P102871931-1.jpg)

%20(Waterpass)/P101502243-1.jpg)


/P102713503-1.jpg)